Handle Kit in Brushed Stainless
Handle Kit in Brushed Stainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Handle Kit
- Weight:
- 2 lb