29-3/4 in. 5 cu. ft. Single Oven in Stainless Steel

You last purchased this on
 
Cafe™

Professional Series 29-3/4 in. 5 cu. ft. Single Oven in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cafe™

Professional Series 29-3/4 in. 5 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #GCTS70DP2NS1
  • Item #7759377
  • Manufacturer Part #CTS70DP2NS1
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
20
Capacity:
5 cu ft
Collection:
Professional Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
LCD
Depth:
26-3/4 in
Display Type:
LCD
Door Style:
Drop Down
Handle Material:
Stainless Steel
Height:
28-5/8 in
Installation Type:
Built-in, Wall Mount
Interior Light:
Yes
Material:
Stainless Steel
Maximum Capacity:
5 cu ft
Number of Elements:
10
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
240V
Watts:
2.4 kW
Weight:
177 lb
Width:
29-3/4 in