12 in. Flat Face Gasket

You last purchased this on
 
Cain Bolt & Gasket

12 in. Flat Face Gasket

This product requires certification to purchase.
You last purchased this on
 
Cain Bolt & Gasket

12 in. Flat Face Gasket

  • Fast #
  • Part #R300FFA12
  • Item #1880577
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Diameter - Inside 1:
12 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Thickness:
1/8 in
Type:
R300FFA12
UL Listed:
No