3 in. 300# Non-Asbestos Flat Face Gasket

You last purchased this on
 
Cain Bolt & Gasket

3 in. 300# Non-Asbestos Flat Face Gasket

This product requires certification to purchase.
You last purchased this on
 
Cain Bolt & Gasket

3 in. 300# Non-Asbestos Flat Face Gasket

  • Fast #
  • Part #N300FFGAM
  • Item #1712071
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
3 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Type:
N300FFGAM
UL Listed:
No