3 x 1/16 in. Neoprene Cast Iron Flat Face Gasket
3 x 1/16 in. Neoprene Cast Iron Flat Face Gasket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 3 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Neoprene
- Type:
- NC116FFGM