0 items

Cain Bolt & Gasket 304L Stainless Steel Flat Face Gasket

NC116FFG

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
2-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
Maximum Pressure
150 psi
Maximum Temperature
190
NSF Certified
No
Thickness
1/16 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday