3/4 in. 304L Stainless Steel Flat Face Gasket
3/4 in. 304L Stainless Steel Flat Face Gasket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter - Inside 1:
- 3/4 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 190
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Thickness:
- 1/8 in
- Type:
- NEMGAF
- UL Listed:
- No