Cain Manufacturing

1-1/4 in. Self-Stick Adhesive Pin

Part #CLFSP1250  |  Manufacturer Part #LFSP1250

Length:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Insulation may be installed immediately because of positive adhesion of hanger to metal
  • Application of hanger is clean, fast and simple with no toxic fumes
  • L8 8" cast swing spout
  • E3 softflo aerator outlet
  • 2.2 gpm max pressure compensating
  • 317 indexed wristblade handles
  • Quaturn™ cartridges
  • ADA

Documents

Specifications

Gauge: 12

Length: 1-1/4 in