1-1/2 in. x 100 ft. Plastic Hanger Strap
1-1/2 in. x 100 ft. Plastic Hanger Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Heating, Air Conditioning
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 200 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF Certified:
- No
- Product Type:
- Hanger Strap
- UL Listed:
- No
- Width:
- 1-1/2 in