4 x 4 x 4 in. Vinylon Head Duct Connector

You last purchased this on
 
Cain Manufacturing

4 x 4 x 4 in. Vinylon Head Duct Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cain Manufacturing

4 x 4 x 4 in. Vinylon Head Duct Connector

  • Fast #
  • Part #CCNV444
  • Item #4060720
  • Manufacturer Part #CN V 444
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Airtight, weather resistant and chemical resistant
  • Dark Gray in color, the coating is flame retardant
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
4 in
Gauge (metal):
24 ga
Length:
100 ft
Material:
Steel, Plastic
Material Type:
Polyester
Width:
4 in