Cairn® *CVR* CAIRN UM OS SINK W/RACK

Part #K8204-CM5  |  Item #7841554  |  Manufacturer Part #8204-CM5

Type:

K8204-CM5
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 33-1/2 in x 18-5/16 in x 10-1/8 in
  • 36 in minimum cabinet base width; includes basin rack
  • Neoroc is scratch, stain, chip, and thermal-shock resistant
  • Large/medium bowls
  • Versatile design allows large basin to be installed on the right or left
  • Large basin is 9-1/2 inches deep; small basin is 7-1/2 inches deep
  • Slim divide creates more space while allowing you to completely submerge pots and pans

Documents

Specifications

ADA Compliant: No

Basin Shape: Rectangle

CSA Certified: Yes

Collection: Cairn®

Color Finish: Matte Beige

Color Finish Category: Neutrals

Depth: 18-3/10 in

Drain Location: Center

Hardware Included: Yes

Height: 10-7/50 in

Length: 33-1/2 in

Number of Holes: No Hole

Origin: Domestic

Sink Depth: 18-5/16 in

Sink Installation Type: Undermount

Sink Material: Stone

Style: Traditional

Type: K8204-CM5

Width: 33-1/2 in

cUPC Certified: Yes