0.50 x 8 x 34 in. Screw in Satin Nickel

Part #CBKICK834US32D  |  Item #4597148  |  Manufacturer Part #BKICK834 US32D

$ 29.99 EACH

Color/Finish:
Satin Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Packed with No. 6 x 5/8" screws

Documents

Specifications

ADA Compliant: No

Application: Commercial

Color Finish: Satin Stainless Steel

Color Finish Category: Stainless Steel

Height: 8 in

Length: 34 in

Material: Metal

Type: Kick Plate

UL Listed: No

Width: 34 in