Cal-Royal 1 in. 180 Degree Door Viewer in Polished Chrome

CDV180

Manufacturer Part #: DV180US26

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Door viewer covers 180°
  • For doors 1-3/8" - 2" thick
  • Requires a 9/16" bore
  • Plastic lens
  • Diameter is 1"

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Depth
2 in
Type
Door Viewer
UL Listed
No
Width
1 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday