Cal-Royal 1 in. 180 Degree Door Viewer
CDV91
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Application
- Commercial, Residential
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Depth
- 2 in
- Material
- Brass, Plastic
- Type
- Door Viewer
- UL Listed
- No
- Width
- 1 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday