Door Knocker with 180 Degree Door Viewer in Bright Brass
Door Knocker with 180 Degree Door Viewer in Bright Brass
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For doors 1-3/8 in. - 2 in. thick
- Requires a 9/16 in. bore
- Door viewer covers 180°
- Diameter is 1 in
- Plastic lens
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.16 L23151
- Application:
- Commercial, Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Bright Brass
- Depth:
- 2 in
- Height:
- 6-7/8 in
- Material:
- Brass, Plastic
- Thickness:
- 2 in
- UL Listed:
- No
- Width:
- 3-1/2 in