1 in. 180 Degree Door Viewer in Bright Brass
1 in. 180 Degree Door Viewer in Bright Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For doors 1-3/8" - 2" thick
- Requires a 1/2" bore
- Door viewer covers 180°
- Diameter is 1"
- Plastic lens
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Bright Brass
- Depth:
- 2 in
- Material:
- Brass, Plastic
- UL Listed:
- No
- Width:
- 1 in