Cal-Royal

1 in. 200 Degree Door Viewer in Bright Brass

Part #CULDV200US3  |  Manufacturer Part #ULDV200US3

Color/Finish:
Bright Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Door viewer covers 200°
  • For doors 1-3/8" - 2" thick
  • Requires a 9/16" bore
  • Glass lens
  • Diameter is 1"

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Color Finish: Bright Brass

Color Finish Category: Brass Tones

Depth: 2 in

Material: Glass

Thickness: 1-3/8 in - 2-1/4 in

Type: Door Viewer

UL Listed: Yes

Width: 1 in