1 in. 200 Degree Door Viewer in Polished Chrome

You last purchased this on
 
Cal-Royal

1 in. 200 Degree Door Viewer in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cal-Royal

1 in. 200 Degree Door Viewer in Polished Chrome

  • Fast #
  • Part #CULDV200US26
  • Item #7051620
  • Manufacturer Part #ULDV200US26
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For doors 1-3/8" - 2" thick
  • Requires a 9/16" bore
  • Door viewer covers 200°
  • Diameter is 1"
  • Glass lens
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2 in
Material:
Glass
Thickness:
1-3/8 in - 2-1/4 in
UL Listed:
Yes
Width:
1 in