15 x 3-1/2 in. Push Plate
15 x 3-1/2 in. Push Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy installation
- Individually packed with protective film and screws
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Height:
- 15 in
- Material:
- Stainless Steel
- Thickness:
- 0.050 in
- UL Listed:
- No
- Width:
- 3-1/2 in