Cal-Royal
180 Degree Door Knocker with View in Satin Chrome
Part #CDK94US26D | Item #4597141 | Manufacturer Part #DK94 US26D
Product Details
- Door viewer covers 180°
- For doors 1-3/8" - 1-3/4" thick
- Requires a 9/16" bore
Documents
Specifications
ADA Compliant: No
Application: [Commercial, Residential]
Color Finish: Satin Chrome
Color Finish Category: Chromes
Height: 5-1/4 in
Material: Die Cast Metal
Type: Door Knocker
UL Listed: No
Width: 2-3/8 in