3-1/2 in. Full Mortise Spring Hinge in Bright Brass
3-1/2 in. Full Mortise Spring Hinge in Bright Brass
Frequently Purchased Together
Product Details
- With 6 holes
- Includes 5/8" radius round corner
- For standard weight doors
- Spring hinge
- Package quantity: 2 per box
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Bright Brass
- Gauge (metal):
- 0.11 ga
- Material:
- Steel, Stainless Steel, Brass
- Size:
- 3-1/2 in x 3-1/2 in
- UL Listed:
- No