3-1/2 in. Full Mortise Plain Bearing Hinge in Satin Brass

You last purchased this on
 
Cal-Royal

3-1/2 in. Full Mortise Plain Bearing Hinge in Satin Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cal-Royal

3-1/2 in. Full Mortise Plain Bearing Hinge in Satin Brass

  • Fast #
  • Part #CTBHSC77US4
  • Item #5172687
  • Manufacturer Part #TBHSC77 US4
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • With 6 holes
  • Square corner
  • For standard weight doors
  • Full mortise, plain bearing
  • Package quantity: 2 per box
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Gauge (metal):
0.12 ga
Material:
Steel, Stainless Steel, Brass
Package Quantity:
Pack of 2
Size:
3-1/2 in x 3-1/2 in
UL Listed:
No