3-1/2 in. Full Mortise Plain Bearing Hinge in Satin Chrome

You last purchased this on
 
Cal-Royal

3-1/2 in. Full Mortise Plain Bearing Hinge in Satin Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cal-Royal

3-1/2 in. Full Mortise Plain Bearing Hinge in Satin Chrome

  • Fast #
  • Part #CRH61US26D
  • Item #5172664
  • Manufacturer Part #RH61 US26D
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With 6 holes
  • Includes 1/4" radius round corner
  • For residential weight doors
  • Full mortise, plain bearing
  • Package quantity: 2 per box
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Gauge (metal):
0.08 ga
Material:
Steel, Stainless Steel, Brass
Package Quantity:
Pack of 2
Size:
3-1/2 in x 3-1/2 in
UL Listed:
No