3-1/2 in. Full Mortise Plain Bearing Hinge in Satin Nickel
This product has been replaced by
Manufacturer Part #HDH3512U15
3-1/2 in. Full Mortise Plain Bearing Hinge in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With 6 holes
- Includes 1/4" radius round corner
- For residential weight doors
- Full mortise, plain bearing
- Package quantity: 2 per box
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Gauge (metal):
- 0.08 ga
- Material:
- Steel, Stainless Steel, Brass
- Package Quantity:
- Pack of 2
- Size:
- 3-1/2 in x 3-1/2 in
- UL Listed:
- No