3-1/2 X 3-1/2 Spring HINGE 5/8 SN
This product has been replaced by
Manufacturer Part #HDH3572U15
3-1/2 X 3-1/2 Spring HINGE 5/8 SN
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With 6 holes
- Includes 5/8" radius round corner
- For standard weight doors
- Spring hinge
- Package quantity: 2 per box
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Gauge (metal):
- 0.11 ga
- Material:
- Steel, Stainless Steel, Brass
- Package Quantity:
- Pack of 2
- Size:
- 3-1/2 in x 3-1/2 in
- UL Listed:
- No