3-1/2 X 3-1/2 Plain Bearing 5/8 Corner SN
This product has been replaced by
Manufacturer Part #HDH3502U15
3-1/2 X 3-1/2 Plain Bearing 5/8 Corner SN
Package Quantity Info:
EA: 1 IP: 2 CA: 48 PT: 3000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With 6 holes
- Includes 5/8" radius round corner
- For residential weight doors
- Full mortise, plain bearing
- Package quantity: 2 per box
Documents
Specifications
- ANSI:
- ANSI A156.1, ANSI A156.17, ANSI A156.18, ANSI A156.7
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Gauge (metal):
- 0.085 ga
- Package Quantity:
- Pack of 2