Cal-Royal 4-1/2 in. Full Mortise Square Corner Spring Hinge in Prime Coat

CNEWSH140

Manufacturer Part #: NEWSH140 USP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For standard weight doors
  • With 8 holes
  • Square corner
  • Package quantity: 2 per box
  • Spring hinge

SPECIFICATIONS

Application
Commercial
Gauge
0.13
Height
4-1/2 in
Type
Full Mortise
UL Listed
No
Width
4-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday