4-1/2 in. Full Mortise Square Corner Spring Hinge in Satin Nickel
4-1/2 in. Full Mortise Square Corner Spring Hinge in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With 8 holes
- Square corner
- For standard weight doors
- Spring hinge
- Package quantity: 2 per box
Specifications
- Application:
- Commercial
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Gauge (metal):
- 0.13 ga
- Material:
- Steel, Stainless Steel, Brass
- Size:
- 4-1/2 in x 4-1/2 in
- UL Listed:
- No