Cal-Royal

4-1/2 in. Full Mortise Square Corner Spring Hinge in Satin Stainless Steel

Part #CNEWSH140US32D  |  Manufacturer Part #NEWSH140 US32D

Call for Pricing per PACK

Color/Finish:
Satin Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For standard weight doors
  • With 8 holes
  • Square corner
  • Package quantity: 2 per box
  • Spring hinge

Specifications

Application: Commercial

Color Finish: Satin Stainless Steel

Color Finish Category: Stainless Steel

Gauge: 0.13

Height: 4-1/2 in

Material: [Steel, Stainless Steel, Brass]

Size: 4-1/2 in x 4-1/2 in

Type: Full Mortise

UL Listed: No

Width: 4-1/2 in