Cal-Royal 4 in. Full Mortise Plain Bearing Hinge in Satin Chrome

CRH60

Manufacturer Part #: RH60 US26D

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For residential weight doors
  • With 8 holes
  • Includes 1/4" radius round corner
  • Package quantity: 2 per box
  • Full mortise, plain bearing

SPECIFICATIONS

Application
Residential
Gauge
0.08
Height
4 in
Package Quantity
Pack of 2
Type
Full Mortise
UL Listed
No
Width
4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday