4 in. Full Mortise Plain Bearing Hinge in Satin Chrome

You last purchased this on
 
Cal-Royal

4 in. Full Mortise Plain Bearing Hinge in Satin Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cal-Royal

4 in. Full Mortise Plain Bearing Hinge in Satin Chrome

  • Fast #
  • Part #CRH60US26D
  • Item #5172677
  • Manufacturer Part #RH60 US26D
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • With 8 holes
  • Includes 1/4" radius round corner
  • For residential weight doors
  • Full mortise, plain bearing
  • Package quantity: 2 per box
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Gauge (metal):
0.08 ga
Material:
Steel, Stainless Steel, Brass
Package Quantity:
Pack of 2
Size:
4 in x 4 in
UL Listed:
No