Cal-Royal 4 in. Full Mortise Round Corner Spring Hinge

CNEWSH4458R

Color Finish

Starting at $20.39
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For standard weight doors
  • Includes 5/8" radius round corner
  • Package quantity: 2 per box
  • Spring hinge
  • With 8 holes

SPECIFICATIONS

Application
Residential
Color Finish
Satin Chrome
Color Finish Category
Chromes
Gauge
0.11
Height
4 in
Material
Brass, Stainless Steel, Steel
Package Quantity
Pack of 2
Size
4 in x 4 in
Type
Full Mortise
UL Listed
No
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday