5/8 in. 160 Degree Door Viewer in Polished Chrome

You last purchased this on
 
Cal-Royal

5/8 in. 160 Degree Door Viewer in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cal-Royal

5/8 in. 160 Degree Door Viewer in Polished Chrome

  • Fast #
  • Part #CDV90US26
  • Item #7051617
  • Manufacturer Part #DV90US26
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For doors 1-3/8" - 2" thick
  • Requires a 1/2" bore
  • Door viewer covers 160°
  • Diameter is 5/8"
  • Plastic lens
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2 in
Material:
Brass, Plastic
UL Listed:
No
Width:
5/8 in