6 x 34 in. Aluminum Screw in Satin Nickel

Part #CANO634US15  |  Item #4597134  |  Manufacturer Part #ANO634 US15

$ 13.99 EACH

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Packed with No. 6 x 5/8" screws

Documents

Specifications

ADA Compliant: No

Application: Commercial

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1/31 in

Height: 6 in

Length: 34 in

Material: Aluminum

Type: Kick Plate

UL Listed: No

Width: 34 in