Cal-Royal Chelsie Series Single Cylinder Deadbolt in Satin Nickel

CED500US15

Color/Finish

(Pricing is for Satin Nickel)

$15.68

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 2-1/2" diameter
  • For doors 1-3/8" - 1-3/4" thick
  • For wood and metal doors
  • Full 1" throw deadbolt with hardened steel pin to prevent saw cutting
  • Image shown in Polished Brass
  • Kwikset keyway is re-keyable for master and construction keying
  • Reversible for right & left handed doors

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Chelsie Series
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Material
Metal
Security Grade
3
Type
Deadbolt
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday