Single Cylinder Deadbolt in Satin Chrome

You last purchased this on
 
Cal-Royal

Chelsie Series Single Cylinder Deadbolt in Satin Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cal-Royal

Chelsie Series Single Cylinder Deadbolt in Satin Chrome

  • Fast #
  • Part #CED500US26D
  • Item #4597120
  • Manufacturer Part #ED-500 US26D
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reversible for right & left handed doors
  • For wood and metal doors
  • Kwikset keyway is re-keyable for master and construction keying
  • Image shown in Polished Brass
  • Diameter: 2-1/2"
  • For doors 1-3/8" - 1-3/4" thick
  • Full 1" throw deadbolt with hardened steel pin to prevent saw cutting
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.2
Application:
Residential
Collection:
Chelsie Series
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Door Hardware Type:
Lock
Lock Type:
Deadbolt
Material:
Metal
Product Type:
Deadbolt
Security Grade:
3
UL Listed:
No