Door Knocker in Satin Chrome

Part #CDK93US26D  |  Item #4597119  |  Manufacturer Part #DK93 US26D

$ 4.89 EACH

Color/Finish:
Satin Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Door viewer covers 160°
  • For doors 1-3/8" to 1-3/4" thick
  • Requires a 1/2" bore
  • UL listed

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Color Finish: Satin Chrome

Color Finish Category: Chromes

Height: 4 in

Material: Die Cast Metal

Type: Door Knocker

UL Listed: No

Width: 2 in