Door Viewer in Oil Rubbed Bronze
Door Viewer in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- For doors 1-3/8" - 2" thick
- Requires a 9/16" bore
- Door viewer covers 200°
- Diameter is 1"
- Glass lens
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2 in
- Thickness:
- 1-3/8 in - 2-1/4 in
- UL Listed:
- Yes
- Width:
- 9/16 in