Plain Bearing in Oil Rubbed Bronze
Plain Bearing in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full Mortise type, Plain Bearing, 5 Knuckles
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- UL Listed:
- No
- Width:
- 5/8 in