0 items

Cal-Royal Privacy Cylindrical Lever in Satin Chrome

C802US26D

Color Finish

(Pricing is for Satin Chrome)

$29.63

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Handle material: zinc casting
  • Latch bolt operated by lever from either side
  • Outside lever is locked by push button inside and unlocked by emergency release outside
  • Privacy leverset
  • Turning inside lever or closing door releases push button

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.2, Grade 3
Application
Commercial
Color Finish
Satin Chrome
Color Finish Category
Chromes
Depth
2-7/16 in
Height
2-7/16 in
Material
Brass
Security Grade
3
Type
Privacy Lever
UL Listed
Yes
Width
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday