One Sided Metal Deadbolt in Satin Nickel
T220/GL220 Series One Sided Metal Deadbolt in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Deadbolt thrown or retracted by turn unit only, no outside trim
- Bore halfway through door for installation
- One sided dead bolt
- Standard Duty Series
- Visible from one side of door only
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2
- Application:
- Commercial, Residential
- Collection:
- T220/GL220 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Metal
- Product Type:
- Deadbolt
- Security Grade:
- 3
- UL Listed:
- No