1/8 x 1-1/2 in. 50 ft. Plumbers Felt with Sticky Back

You last purchased this on
 
Cal Western Converting

1/8 x 1-1/2 in. 50 ft. Plumbers Felt with Sticky Back

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cal Western Converting

1/8 x 1-1/2 in. 50 ft. Plumbers Felt with Sticky Back

  • Fast #
  • Part #CAL184
  • Item #1676871
  • Manufacturer Part #184
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Used in pipe hangers and pipe clamps
  • Isolates pipes and stops electrolysis
  • Adhesive backed felt
  • Reduces pipe movement and vibration
  • Used to wrap DWV, especially between floors to reduce sound transmission
  • Requires Certification

Specifications

Application:
Pipe Clamp, Pipe Hanger
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
25 ft
Material:
Felt
Size:
1-1/2 in x 25 ft
Thickness:
1/8 in
Width:
1-1/2 in