Caleffi

1 in. Sweat 3 Way Mixing Valve with Adapter & GA

Part #C521619A  |  Manufacturer Part #521619A

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Parts Warranty: 2 Years

Lead Law Compliant

Documents

Specifications

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Flow Rate: 3 gpm

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 200 psi

Maximum Temperature: 150

Minimum Temperature: 85

Valve Size: 1 in

Valve Type: Mixing Valve