1 x 1/2 in. Press Boiler Trim Kit
1 x 1/2 in. Press Boiler Trim Kit
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press x Press
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in