1/2 in. Automatic Air Vent

You last purchased this on
 
Caleffi North America

1/2 in. Automatic Air Vent

  • Fast #
  • Part #C502640
  • Item #4111258
  • Manufacturer Part #502640
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Caleffi North America

1/2 in. Automatic Air Vent

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Parts warranty: 2 years
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
1/2 in
Height:
3 in
Material:
Brass
Maximum Temperature:
240
Valve Size:
1/2 in