Caleffi
1/2 in. Loop Fitting for Manifold
Part #C682540A | Item #4003193 | Manufacturer Part #682540A
$
8.30
EACH
(Pricing is for 1/2 in)
Fitting Sizes
Product Details
- Parts Warranty: 2 Years
Documents
Specifications
End Connection 1: PEX
End Connections: PEX
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 0.5 gpm
Material: [Aluminum, Brass]
Maximum Pressure: 150 psi
Maximum Temperature: 200