Caleffi 1/2 in. Sweat x FIP Autofill Pressure Reducer Valve

C553549A

Valve Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Pre-adjustable
  • Setting range of 3 - 60 psi
  • With shutoff valve, strainer, and check valve

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
FIP
Material
Brass
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday