1/2 x 1/2 in. MPT Brass Automatic Air Vent

Part #C502243A  |  Item #3810696  |  Manufacturer Part #502243A

$ 33.60 EACH

Fitting Sizes:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Parts Warranty: 2 Years

Specifications

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Material: Brass

Maximum Temperature: 250