1/2 in. PEX Brass Nut Adapter
680 Series 1/2 in. PEX Brass Nut Adapter
Package Quantity Info:
EA: 1 IP: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM F-876
- CARB OTC LEED Compliant:
- No
- Collection:
- 680 Series
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Nut, Adapter
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No