24V Electric Actuator with Switch for Zone Valve

You last purchased this on
 
Caleffi North America

24V Electric Actuator with Switch for Zone Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Caleffi North America

24V Electric Actuator with Switch for Zone Valve

  • Fast #
  • Part #C656414
  • Item #4531958
  • Manufacturer Part #656414
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

AMP:
5
Actuator Type:
Electric
Height:
2-3/4 in
Material:
Rubber
Maximum Temperature:
170
Volts:
24V
Watts:
3 W
Width:
2-3/8 in